Zoro Homepage

Brownie Bite Pan, 48 Mould

  • Mfr # 42865

  • Zoro # G5867452


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminized Steel
Size
18 in W x 26 in L x 1 9/16 in D
Capacity
48 cup, 2.2 oz
Color
Silver
Type
2.2 oz, 48 cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42865
Zoro #
G5867452
UPC #
400010985029
Country of Origin
United States

Dimensions

Size
18 in W x 26 in L x 1 9/16 in D
Overall Width
17 7/8 in

Details

Item
Brownie Bite Pan
Material
Aluminized Steel
Capacity
48 cup, 2.2 oz
Color
Silver
Type
2.2 oz, 48 cup
Gauge
26
Bakeware and Roast Pans Product Group
Specialty Pans
Freezer Safe
No
Pan Style
Brownie Bite Pan
NSF Certified
No
Oven Safe
Yes
Number of Slots
48
Dishwasher Safe
No

Description

Brownie Bite Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 2.2 oz, Color Silver, Overall Length 25 7/8 in, Overall Width 17 7/8 in, Overall Depth 1 5/8 in, NSF Certified No, Number of Slots 48, Pan Style Brownie Bite Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.