Zoro Homepage

Bun/Roll Pan, 25-11/16 x 17-11/16In, Steel

  • Mfr # 42425E

  • Zoro # G5872946


product price: $54.79
/ea

Key Features

Material
Aluminized Steel
Size
25 11/16 in x 17 11/16 in
Color
Shiny Gray
Standards
Individual moulds, OA size fits most rack oven racks, Wire in Rim Construction
Gauge
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42425E
Zoro #
G5872946
UPC #
400010984114
Country of Origin
United States

Dimensions

Size
25 11/16 in x 17 11/16 in
Overall Width
17 3/4 in

Details

Item
Bun and Roll Pan
Material
Aluminized Steel
Color
Shiny Gray
Standards
Individual moulds, OA size fits most rack oven racks, Wire in Rim Construction
Gauge
26
Bakeware and Roast Pans Product Group
Bun and Roll Pans
NSF Certified
No
Oven Safe
Yes
Number of Slots
15
Pan Style
Hamburger Bun Pan
Dishwasher Safe
No
Freezer Safe
No

Description

Bun and Roll Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Shiny Gray, Overall Length 25 3/4 in, Overall Width 17 3/4 in, Overall Depth 1 5/8 in, NSF Certified No, Number of Slots 15, Pan Style Hamburger Bun Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.