Bun/Roll Pan, 25-11/16 x 17-11/16In, Steel
Mfr # 42445E
Zoro # G6037281
product price: $72.39
/eaKey Features
Material
Aluminized Steel
Size
25 11/16 in x 17 11/16 in
Color
Shiny Gray
Bakeware and Roast Pans Product Group
Bun and Roll Pans
Gauge
26
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42445E
Zoro #
G6037281
UPC #
400010984183
Country of Origin
United States
Dimensions
Size
25 11/16 in x 17 11/16 in
Overall Width
17 3/4 in
Details
Item
Bun and Roll Pan
Material
Aluminized Steel
Color
Shiny Gray
Bakeware and Roast Pans Product Group
Bun and Roll Pans
Gauge
26
Standards
Clustered moulds, OA size fits most rack oven racks, Wire in Rim Construction
NSF Certified
No
Oven Safe
Yes
Freezer Safe
No
Number of Slots
24
Dishwasher Safe
No
Pan Style
Clustered Hamburger Bun Pan
Description
Bun and Roll Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Shiny Gray, Overall Length 25 3/4 in, Overall Width 17 3/4 in, Overall Depth 1 5/8 in, NSF Certified No, Number of Slots 24, Pan Style Clustered Hamburger Bun Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.