Cake Filler, Manual, 5 Qt Hopper Capacity
Mfr # 10001
Zoro # G5992655
product price: $1,376.99
/ea
Free Shipping & Returns
Key Features
Type
Manual
Material
Stainless Steel
Dishwasher Safe
Yes
Capacity (Qt.)
5 qt
Dispensing Volume
5 qt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10001
Zoro #
G5992655
UPC #
706870010001
Country of Origin
United States
Details
Item
Cake Filler
Type
Manual
Material
Stainless Steel
Dishwasher Safe
Yes
Capacity (Qt.)
5 qt
Dispensing Volume
5 qt
Description
Cake Filler, Dispensing Volume 5 qt, Product Type Cake Filler, Capacity 5 qt, Material Stainless Steel, Dishwasher Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.