Cake Pan, 10 5/8 in W
Mfr # 51060
Zoro # G608850967
product price: $46.69
/eaKey Features
Material
Aluminized Steel
Capacity
96 oz
Gauge
22 ga
Product Type
Fluted Bundt Cake Pan
Bead Closure
Closed Bead
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51060
Zoro #
G608850967
UPC #
816865023852
Country of Origin
United States
Dimensions
Overall Depth
3 3/4 in
Overall Diameter
10 5/8 in
Details
Item
Cake Pan
Material
Aluminized Steel
Capacity
96 oz
Gauge
22 ga
Product Type
Fluted Bundt Cake Pan
Bead Closure
Closed Bead
NSF Certified
No
Freezer Safe
No
Coating
Uncoated
Dishwasher Safe
No
Oven Safe
Yes
Perforation
Solid
Description
Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Fluted Bundt Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 96 oz, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 3 3/4 in, Gauge 22 ga, Bead Closure Closed Bead, Overall Diameter 10 5/8 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.