Zoro Homepage

Cake Pan, 12 in W

  • Mfr # 41215

  • Zoro # G808851023


product price: $26.59
/ea

Key Features

Material
Aluminized Steel
Capacity
62.6 oz
Gauge
26 ga
Overall Depth
1 in
Coating
Glazed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41215
Zoro #
G808851023
UPC #
816865021131
Country of Origin
United States

Dimensions

Overall Depth
1 in
Overall Diameter
12 in

Details

Item
Cake Pan
Material
Aluminized Steel
Capacity
62.6 oz
Gauge
26 ga
Coating
Glazed
Perforation
Solid
Freezer Safe
No
Bead Closure
Closed Bead
Oven Safe
Yes
Product Type
Round Cake Pan
Dishwasher Safe
No
NSF Certified
No

Description

Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Round Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 62.6 oz, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 1 in, Gauge 26 ga, Bead Closure Closed Bead, Overall Diameter 12 in, Coating Glazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.