Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cake Pan, 8-3/16 Inch

  • Mfr # 51224

  • Zoro # G7497384


product price: $66.49
/ea

Key Features

Material
Aluminum
Capacity
48 oz
Color
Black
Bakeware and Roast Pans Product Group
Cake Pans
Gauge
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51224
Zoro #
G7497384
UPC #
094715572105
Country of Origin
United States

Dimensions

Size
7 7/8 in dia x 2 5/8 in D
Overall Depth
2 5/8 in
Overall Diameter
8 3/16 in

Details

Item
Cake Pan
Material
Aluminum
Capacity
48 oz
Color
Black
Bakeware and Roast Pans Product Group
Cake Pans
Gauge
10 ga
Product Type
Fluted Bundt Cake Pan
Coating
Non-Stick
Dishwasher Safe
No
Bead Closure
Closed Bead
Oven Safe
Yes
NSF Certified
No
Perforation
Solid
Freezer Safe
No

Description

Cake Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Fluted Bundt Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 48 oz, Color Black, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 2 5/8 in, Gauge 10 ga, Bead Closure Closed Bead, Overall Diameter 8 3/16 in, Coating Non-Stick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.