Cake Pan, Heart Shape
Mfr # 48105
Zoro # G5922761
product price: $26.19
/eaKey Features
Material
Aluminized Steel
Size
8 13/16 in dia x 8 1/8 in D
Capacity
60 oz
Color
Silver
Bakeware and Roast Pans Product Group
Cake Pans
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48105
Zoro #
G5922761
UPC #
400010985913
Country of Origin
United States
Dimensions
Size
8 13/16 in dia x 8 1/8 in D
Overall Depth
8 1/8 in
Details
Item
Heart Cake Pan
Material
Aluminized Steel
Capacity
60 oz
Color
Silver
Bakeware and Roast Pans Product Group
Cake Pans
Gauge
26 ga
Type
9 in dia
Product Type
Straight Side Cake Pan
Oven Safe
Yes
Dishwasher Safe
No
NSF Certified
No
Freezer Safe
No
Coating
Glazed
Perforation
Solid
Bead Closure
Closed Bead
Description
Heart Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Straight Side Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 60 oz, Color Silver, Overall Depth 8 1/8 in, Gauge 26 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.