Zoro Homepage

Cake Pan, Rectangular, 9x13

  • Mfr # 21100

  • Zoro # G4689474


product price: $60.99
/ea

Key Features

Material
Aluminized Steel
Size
9 in W x 13 in L x 2 in D
Capacity
126.6 oz
Color
Silver
Gauge
22 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21100
Zoro #
G4689474
UPC #
400010986163
Country of Origin
United States

Dimensions

Size
9 in W x 13 in L x 2 in D
Overall Depth
2 1/4 in
Overall Length
13 9/16 in
Overall Width
9 9/16 in

Details

Item
Rectangular Cake Pan
Material
Aluminized Steel
Capacity
126.6 oz
Color
Silver
Gauge
22 ga
Bakeware and Roast Pans Product Group
Cake Pans
Product Type
Straight Side Cake Pan
Dishwasher Safe
No
Freezer Safe
No
NSF Certified
No
Oven Safe
Yes
Bead Closure
Closed Bead
Coating
Glazed
Perforation
Solid

Description

Rectangular Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Straight Side Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 126.6 oz, Color Silver, Overall Length 13 9/16 in, Overall Width 9 9/16 in, Overall Depth 2 1/4 in, Gauge 22 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.