Cake Pan, Square, 9x9
Mfr # 21500
Zoro # G5291982
product price: $55.99
/eaKey Features
Material
Aluminized Steel
Capacity
87.3 oz
Color
Silver
Gauge
22 ga
Bakeware and Roast Pans Product Group
Cake Pans
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21500
Zoro #
G5291982
UPC #
094715571412
Country of Origin
United States
Dimensions
Size
9 in W x 9 in L x 2 1/4 in D
Overall Depth
2 1/4 in
Overall Length
9 9/16 in
Overall Width
9 9/16 in
Details
Item
Square Cake Pan
Material
Aluminized Steel
Capacity
87.3 oz
Color
Silver
Gauge
22 ga
Bakeware and Roast Pans Product Group
Cake Pans
Product Type
Straight Side Cake Pan
Perforation
Solid
Oven Safe
Yes
NSF Certified
No
Freezer Safe
No
Bead Closure
Closed Bead
Dishwasher Safe
No
Coating
Glazed
Description
Square Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Straight Side Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 87.3 oz, Color Silver, Overall Length 9 9/16 in, Overall Width 9 9/16 in, Overall Depth 2 1/4 in, Gauge 22 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.