This item is Discontinued.

Chicago Metallic Chicago Metallic 17713 11.75 x 17.25 in. Cookie Pan 6017768

This item is Discontinued.

Chicago Metallic

Chicago Metallic 17713 11.75 x 17.25 in. Cookie Pan (Discontinued)

Mfr # 6017768
Zoro # G203755391
UPC # 70687102977
Country of Origin China
Category Cookware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6017768
Zoro #
G203755391
UPC #
70687102977
Country of Origin
China

Description

Features
  • Simple rolled edges
  • Rounded corners
  • Easy release, non-stick coating
  • Great Value
  • Cookie Pan
Specifications
  • Size: 11.75 x 17.25 in.
  • Dimension: 0.3" H x 12.4" W x 17.9" L
  • Weight: 1.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.