Cinnamon/Package Roll Pan Set
Mfr # 41695
Zoro # G5902355
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminized Steel
Size
9 7/8 in W x 22 1/8 in L x 1 7/8 in D
Color
Silver
Gauge
26
Bakeware and Roast Pans Product Group
Bake and Roast Pans
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41695
Zoro #
G5902355
UPC #
400010983902
Country of Origin
United States
Dimensions
Size
9 7/8 in W x 22 1/8 in L x 1 7/8 in D
Overall Width
9 7/8 in
Details
Item
Cinnamon/Package Roll Pan Set
Material
Aluminized Steel
Color
Silver
Gauge
26
Bakeware and Roast Pans Product Group
Bake and Roast Pans
NSF Certified
No
Pan Style
Cinnamon/Package Roll Pan
Oven Safe
Yes
Freezer Safe
No
Dishwasher Safe
No
Number of Slots
3
Description
Cinnamon/Package Roll Pan Set, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 22 1/8 in, Overall Width 9 7/8 in, Overall Depth 1 7/8 in, NSF Certified No, Number of Slots 3, Pan Style Cinnamon/Package Roll Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.