Zoro Homepage

Cookie Sheet, 13-7/8x18

  • Mfr # 20500

  • Zoro # G7503492


product price: $37.29
/ea

Key Features

Material
Aluminized Steel
Color
Silver
Bakeware and Roast Pans Product Group
Sheet Pans
Gauge
22 ga
Type
Large
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20500
Zoro #
G7503492
UPC #
400010986248
Country of Origin
United States

Dimensions

Size
13 7/8 in W x 18 in L
Overall Length
18 in
Overall Depth
1/16 in
Sheet Pan Size
One Half
Overall Width
13 7/8 in

Details

Item
Sheet Pan
Material
Aluminized Steel
Color
Silver
Bakeware and Roast Pans Product Group
Sheet Pans
Gauge
22 ga
Type
Large
Product Type
Sheet Pan
Bead Closure
Open Bead
NSF Certified
No
Freezer Safe
No
Coating
Glazed
Perforation
Solid
Dishwasher Safe
No
Oven Safe
Yes

Description

Sheet Pan, Sheet Pan Size One Half, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length 18 in, Overall Width 13 7/8 in, Overall Depth 1/16 in, Gauge 22 ga, Bead Closure Open Bead, Overall Diameter Not Applicable, Coating Glazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.