Zoro Homepage

Cupcake/Muffin Pan, 12 Moulds

  • Mfr # 45125

  • Zoro # G5963867


product price: $38.99
/ea

Key Features

Material
Aluminized Steel
Size
11 1/8 in W x 15 3/4 in L x 1 3/8 in D
Capacity
3.8 oz
Color
Silver
Type
12 cup, 3.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45125
Zoro #
G5963867
UPC #
400010984886
Country of Origin
United States

Dimensions

Size
11 1/8 in W x 15 3/4 in L x 1 3/8 in D
Overall Length
15 3/4 in
Overall Depth
1 3/8 in
Overall Width
11 1/8 in

Details

Item
Cupcake/Muffin Pan
Material
Aluminized Steel
Capacity
3.8 oz
Color
Silver
Type
12 cup, 3.8 oz
Bakeware and Roast Pans Product Group
cupcake and Muffin Pans
Gauge
26 ga
Dishwasher Safe
No
Oven Safe
Yes
Number of Slots
12
Freezer Safe
No
Pan Style
Cupcake Pan
NSF Certified
No

Description

Cupcake/Muffin Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 3.8 oz, Color Silver, Overall Length 15 3/4 in, Overall Width 11 1/8 in, Overall Depth 1 3/8 in, NSF Certified No, Number of Slots 12, Pan Style Cupcake Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.