Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Dish Pizza Pan, Bakalon, 16 Dia.

  • Mfr # 91160

  • Zoro # G6184796


product price: $57.35
/ea

Key Features

Material
Aluminum
Color
Silver
Bakeware and Roast Pans Product Group
Pizza Pans and Stones
Gauge
14 ga
Overall Depth
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91160
Zoro #
G6184796
UPC #
094715572006
Country of Origin
United States

Dimensions

Size
16 in dia x 1 1/2 in D
Overall Depth
1 1/2 in
Overall Diameter
16 in

Details

Item
Pizza Pan
Material
Aluminum
Color
Silver
Bakeware and Roast Pans Product Group
Pizza Pans and Stones
Gauge
14 ga
Product Type
Pizza Pan
Perforation
Solid
Dishwasher Safe
No
Bead Closure
Closed Bead
Oven Safe
Yes
Freezer Safe
No
NSF Certified
No
Coating
Anodized

Description

Pizza Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 1 1/2 in, Gauge 14 ga, Bead Closure Closed Bead, Overall Diameter 16 in, Coating Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.