Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Grill Pan

  • Mfr # 70824

  • Zoro # G608841835


product price: $68.39
/ea

Key Features

Material
Anodized Aluminum
Overall Depth
13/16 in
Gauge
12 ga
Coating
Pre-Seasoned
Product Type
Grill Pan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70824
Zoro #
G608841835
UPC #
816865023210
Country of Origin
United States

Dimensions

Overall Depth
13/16 in
Overall Width
8 5/16 in
Overall Length
11 9/16 in

Details

Item
Grill Pan
Material
Anodized Aluminum
Gauge
12 ga
Coating
Pre-Seasoned
Product Type
Grill Pan
Bead Closure
Closed Bead
Dishwasher Safe
No
NSF Certified
No
Perforation
Solid

Description

Grill Pan, Material Anodized Aluminum, NSF Certified No, Product Type Grill Pan, Dishwasher Safe No, Perforation Solid, Overall Length 11 9/16 in, Overall Width 8 5/16 in, Overall Depth 13/16 in, Gauge 12 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Pre-Seasoned

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.