Display Pan, Copper, Aluminum, 12x18
Mfr # 40930
Zoro # G5895215
product price: $77.15
/ea
Free Shipping & Returns
Key Features
Material
Gold Anodized Aluminum
Gauge
16
Type
qter
Bakeware and Roast Pans Product Group
Display Pans
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40930
Zoro #
G5895215
UPC #
706870040930
Country of Origin
United States
Dimensions
Size
12 in W x 18 in L x 1 in D
Overall Width
12 in
Details
Item
Display Pan
Material
Gold Anodized Aluminum
Gauge
16
Type
qter
Bakeware and Roast Pans Product Group
Display Pans
NSF Certified
No
Freezer Safe
No
Dishwasher Safe
No
Oven Safe
No
Description
Display Pan, Overall Length 18 in, Color Copper, Dishwasher Safe No, Freezer Safe No, NSF Certified No, Oven Safe No, Overall Width 12 in, Overall Depth 7/8 in, Material Anodized Aluminum, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.