Zoro Homepage

Display Pan, Copper, , Aluminum, 9x26

  • Mfr # 40920

  • Zoro # G5946376


product price: $81.95
/ea
Free Shipping & Returns

Key Features

Material
Gold Anodized Aluminum
Size
9 in W x 26 in L x 1 in D
Gauge
16
Type
Half
Bakeware and Roast Pans Product Group
Display Pans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40920
Zoro #
G5946376
UPC #
400010984640
Country of Origin
United States

Dimensions

Size
9 in W x 26 in L x 1 in D
Overall Width
8 3/4 in

Details

Item
Display Pan
Material
Gold Anodized Aluminum
Gauge
16
Type
Half
Bakeware and Roast Pans Product Group
Display Pans
NSF Certified
No
Dishwasher Safe
No
Oven Safe
No
Freezer Safe
No

Description

Display Pan, Overall Length 25 1/2 in, Color Copper, Dishwasher Safe No, Freezer Safe No, NSF Certified No, Oven Safe No, Overall Width 8 3/4 in, Overall Depth 1 in, Material Anodized Aluminum, Gauge 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.