Zoro Homepage

Display Pan, Gold, Aluminum, 9-1/2x13

  • Mfr # 40940

  • Zoro # G6001502


product price: $71.65
/ea

Key Features

Material
Gold Anodized Aluminum
Type
qter
Gauge
16
Bakeware and Roast Pans Product Group
Display Pans
Oven Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40940
Zoro #
G6001502
UPC #
400010984664
Country of Origin
United States

Dimensions

Size
9 1/2 in W x 13 in L x 13/16 in D
Overall Width
9 1/2 in

Details

Item
Display Pan
Material
Gold Anodized Aluminum
Type
qter
Gauge
16
Bakeware and Roast Pans Product Group
Display Pans
Oven Safe
No
Dishwasher Safe
No
Freezer Safe
No
NSF Certified
No

Description

Display Pan, Overall Length 13 in, Color Copper, Dishwasher Safe No, Freezer Safe No, NSF Certified No, Oven Safe No, Overall Width 9 1/2 in, Overall Depth 7/8 in, Material Anodized Aluminum, Gauge 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.