Zoro Homepage

Display Pan, Silver, Aluminum, 18x26

  • Mfr # 40917

  • Zoro # G5956727


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Anodized Aluminum
Size
18 in W x 26 in L x 1 in D
Color
Silver
Bakeware and Roast Pans Product Group
Display Pans
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40917
Zoro #
G5956727
UPC #
400010984671
Country of Origin
United States

Dimensions

Size
18 in W x 26 in L x 1 in D
Overall Length
25 7/8 in
Overall Depth
1 1/8 in
Overall Width
17 7/8 in

Details

Item
Display Pan
Material
Anodized Aluminum
Color
Silver
Bakeware and Roast Pans Product Group
Display Pans
Gauge
16 ga
Type
Full
NSF Certified
No
Dishwasher Safe
No
Oven Safe
No
Freezer Safe
No

Description

Display Pan, Overall Length 25 7/8 in, Color Silver, Dishwasher Safe No, Freezer Safe No, NSF Certified No, Oven Safe No, Overall Width 17 7/8 in, Overall Depth 1 1/8 in, Material Anodized Aluminum, Gauge 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.