Zoro Homepage

Hoagie Bun Pan, 8 Moulds

  • Mfr # 41053

  • Zoro # G6031015


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminized Steel
Size
17 3/4 in W x 25 3/4 in L x 1 in D
Color
Silver
Bakeware and Roast Pans Product Group
Bun and Roll Pans
Gauge
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41053
Zoro #
G6031015
UPC #
400010984060
Country of Origin
United States

Dimensions

Size
17 3/4 in W x 25 3/4 in L x 1 in D
Overall Width
17 3/4 in

Details

Item
Hoagie Bun Pan
Material
Aluminized Steel
Color
Silver
Bakeware and Roast Pans Product Group
Bun and Roll Pans
Gauge
22
Dishwasher Safe
No
Number of Slots
8
Pan Style
Blunt End Hoagie Pan
NSF Certified
No
Oven Safe
Yes
Freezer Safe
No

Description

Hoagie Bun Pan, Gauge 22 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 25 3/4 in, Overall Width 17 3/4 in, Overall Depth 1 1/2 in, NSF Certified No, Number of Slots 8, Pan Style Blunt End Hoagie Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.