This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
42435
Zoro #
G5932507
UPC #
400010984206
Country of Origin
United States
Dimensions
Size
17 11/16 in W x 25 11/16 in L x 1 1/8 in D
Overall Width
17 3/4 in
Overall Length
25 3/4 in
Overall Depth
1 5/8 in
Details
Item
Hot Dog Bun Pan
Material
Aluminized Steel
Color
Silver
Bakeware and Roast Pans Product Group
Bun and Roll Pans
Gauge
22 ga
Oven Safe
Yes
NSF Certified
No
Number of Slots
18
Pan Style
Hot Dog Bun Pan
Freezer Safe
No
Dishwasher Safe
No
Description
Hot Dog Bun Pan, Gauge 22 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 25 3/4 in, Overall Width 17 3/4 in, Overall Depth 1 5/8 in, NSF Certified No, Number of Slots 18, Pan Style Hot Dog Bun Pan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.