Zoro Homepage

Jelly Roll Pan, 9x12-1/2

  • Mfr # 20900

  • Zoro # G5977596


product price: $60.39
/ea

Key Features

Material
Aluminized Steel
Color
Silver
Gauge
22 ga
Type
Small
Bakeware and Roast Pans Product Group
Sheet Pans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20900
Zoro #
G5977596
UPC #
400010986217
Country of Origin
United States

Dimensions

Size
9 in W x 12 1/2 in L
Overall Length
13 in
Overall Depth
1 in
Overall Width
9 1/2 in
Sheet Pan Size
One Quarter

Details

Item
Sheet Pan
Material
Aluminized Steel
Color
Silver
Gauge
22 ga
Type
Small
Bakeware and Roast Pans Product Group
Sheet Pans
Product Type
Sheet Pan
Dishwasher Safe
No
Bead Closure
Closed Bead
Freezer Safe
No
NSF Certified
No
Oven Safe
Yes
Perforation
Solid
Coating
Glazed

Description

Sheet Pan, Sheet Pan Size One Quarter, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length 13 in, Overall Width 9 1/2 in, Overall Depth 1 in, Gauge 22 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.