Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Crown Muffin Pan, 12 Moulds

  • Mfr # 43555

  • Zoro # G5929996


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminized Steel
Size
13 1/2 in W x 17 7/8 in L x 1 15/16 in D
Capacity
12 cup, 7.3 oz
Color
Silver
Type
12 cup, 7.3 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43555
Zoro #
G5929996
UPC #
400010985296
Country of Origin
United States

Dimensions

Size
13 1/2 in W x 17 7/8 in L x 1 15/16 in D
Overall Width
13 1/2 in

Details

Item
Large Crown Muffin Pan
Material
Aluminized Steel
Capacity
12 cup, 7.3 oz
Color
Silver
Type
12 cup, 7.3 oz
Gauge
26
Bakeware and Roast Pans Product Group
cupcake and Muffin Pans
NSF Certified
No
Oven Safe
Yes
Freezer Safe
No
Pan Style
Muffin Pan
Number of Slots
12
Dishwasher Safe
No

Description

Large Crown Muffin Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 7.3 oz, Color Silver, Overall Length 17 7/8 in, Overall Width 13 1/2 in, Overall Depth 2 in, NSF Certified No, Number of Slots 12, Pan Style Muffin Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.