Zoro Homepage

Large Crown Muffin Pan, 24 Moulds

  • Mfr # 45435

  • Zoro # G6002832


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminized Steel
Size
17 7/8 in W x 25 7/8 in L x 1 15/16 in D
Capacity
15 cup, 7.3 oz
Color
Silver
Gauge
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45435
Zoro #
G6002832
UPC #
400010985333
Country of Origin
United States

Dimensions

Size
17 7/8 in W x 25 7/8 in L x 1 15/16 in D
Overall Width
17 7/8 in

Details

Item
Large Crown Muffin Pan
Material
Aluminized Steel
Capacity
15 cup, 7.3 oz
Color
Silver
Gauge
22
Bakeware and Roast Pans Product Group
cupcake and Muffin Pans
Type
15 cup, 7.3 oz
NSF Certified
No
Freezer Safe
No
Dishwasher Safe
No
Oven Safe
Yes
Pan Style
Muffin Pan
Number of Slots
15

Description

Large Crown Muffin Pan, Gauge 22 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 7.5 oz, Color Silver, Overall Length 25 7/8 in, Overall Width 17 7/8 in, Overall Depth 1 7/8 in, NSF Certified No, Number of Slots 15, Pan Style Muffin Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.