Zoro Homepage

Mini-Cake Muffin Pan

  • Mfr # 43037

  • Zoro # G708841858


product price: $59.39
/ea

Key Features

Material
Aluminized Steel
Gauge
24 ga
Overall Depth
2 1/2 in
Freezer Safe
No
Overall Width
10 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43037
Zoro #
G708841858
UPC #
816865023234
Country of Origin
United States

Dimensions

Overall Depth
2 1/2 in
Overall Width
10 1/8 in
Overall Length
14 1/4 in

Details

Item
Pizza Pan
Material
Aluminized Steel
Gauge
24 ga
Freezer Safe
No
Dishwasher Safe
No
NSF Certified
No
Product Type
Pizza Pan
Bead Closure
Closed Bead
Oven Safe
Yes
Perforation
Solid
Coating
Glazed

Description

Pizza Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Overall Length 14 1/4 in, Overall Width 10 1/8 in, Overall Depth 2 1/2 in, Gauge 24 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.