Zoro Homepage

Mini Cake Muffin Pan, 6 Moulds

  • Mfr # 44305

  • Zoro # G6137424


product price: $54.15
/ea

Key Features

Material
Aluminized Steel
Size
11 1/8 in W x 15 3/4 in L x 1 1/2 in D
Capacity
6 cup, 10.5 oz
Color
Silver
Gauge
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44305
Zoro #
G6137424
UPC #
400010985395
Country of Origin
United States

Dimensions

Size
11 1/8 in W x 15 3/4 in L x 1 1/2 in D
Overall Width
11 1/8 in

Details

Item
Mini Cake Muffin Pan
Material
Aluminized Steel
Capacity
6 cup, 10.5 oz
Color
Silver
Gauge
26
Type
10.5 oz, 6 cup
Bakeware and Roast Pans Product Group
cupcake and Muffin Pans
Oven Safe
Yes
Dishwasher Safe
No
Number of Slots
6
Pan Style
Muffin Pan
NSF Certified
No
Freezer Safe
No

Description

Mini Cake Muffin Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 10.5 oz, Color Silver, Overall Length 15 3/4 in, Overall Width 11 1/8 in, Overall Depth 1 1/2 in, NSF Certified No, Number of Slots 6, Pan Style Muffin Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.