Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Crown Muffin Pan, 24 Moulds

  • Mfr # 42755

  • Zoro # G5937653


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Material
Aluminized Steel
Size
14 1/16 in W x 20 11/16 in L x 1 17/32 in D
Capacity
24 cup, 3 oz
Color
Silver
Type
24 cup, 3 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42755
Zoro #
G5937653
UPC #
400010984862
Country of Origin
United States

Dimensions

Size
14 1/16 in W x 20 11/16 in L x 1 17/32 in D
Overall Width
14 1/8 in

Details

Item
Mini Crown Muffin Pan
Material
Aluminized Steel
Capacity
24 cup, 3 oz
Color
Silver
Type
24 cup, 3 oz
Gauge
26
Bakeware and Roast Pans Product Group
cupcake and Muffin Pans
NSF Certified
No
Pan Style
Muffin Pan
Number of Slots
24
Dishwasher Safe
No
Freezer Safe
No
Oven Safe
Yes

Description

Mini Crown Muffin Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 3 oz, Color Silver, Overall Length 20 3/4 in, Overall Width 14 1/8 in, Overall Depth 1 1/8 in, NSF Certified No, Number of Slots 24, Pan Style Muffin Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.