Zoro Homepage

Mini Fluted Tube Cake Pan, 15 Moulds

  • Mfr # 43055

  • Zoro # G5900045


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminized Steel
Size
17 7/8 in W x 25 7/8 in L x 1 11/16 in D
Capacity
7.5 oz
Color
Silver
Bakeware and Roast Pans Product Group
Specialty Pans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43055
Zoro #
G5900045
UPC #
400010984800
Country of Origin
United States

Dimensions

Size
17 7/8 in W x 25 7/8 in L x 1 11/16 in D
Overall Length
25 7/8 in
Overall Depth
1 11/16 in
Overall Width
17 7/8 in

Details

Item
Cake Pan
Material
Aluminized Steel
Capacity
7.5 oz
Color
Silver
Bakeware and Roast Pans Product Group
Specialty Pans
Gauge
22 ga
Type
15 cup, 7.5 oz
Product Type
Mini Bundt Cake Pan
Coating
Glazed
Perforation
Solid
Dishwasher Safe
No
Bead Closure
Closed Bead
Freezer Safe
No
Number of Slots
15
Oven Safe
Yes
NSF Certified
No

Description

Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Mini Bundt Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 7.5 oz, Color Silver, Overall Length 25 7/8 in, Overall Width 17 7/8 in, Overall Depth 1 11/16 in, Gauge 22 ga, Number of Slots 15, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.