Zoro Homepage

Mini Loaf Pan, 28 Moulds

  • Mfr # 45725

  • Zoro # G6006095


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminized Steel
Color
Silver
Bakeware and Roast Pans Product Group
Bread Pans
Gauge
26
Number of Slots
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45725
Zoro #
G6006095
UPC #
400010071050
Country of Origin
United States

Dimensions

Size
18 7/8 in W x 25 7/8 in L x 1 5/16 in D
Overall Width
18 7/8 in

Details

Item
Mini Loaf Pan
Material
Aluminized Steel
Color
Silver
Bakeware and Roast Pans Product Group
Bread Pans
Gauge
26
Number of Slots
28
Dishwasher Safe
No
Pan Style
Mini-Loaf Pan
NSF Certified
No
Freezer Safe
No
Oven Safe
Yes

Description

Mini Loaf Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 6.4 oz, Color Silver, Overall Length 25 7/8 in, Overall Width 18 7/8 in, Overall Depth 1 3/8 in, NSF Certified No, Number of Slots 28, Pan Style Mini-Loaf Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.