Mini Muffin Pan, 30 Moulds
Mfr # 45195
Zoro # G6012185
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminized Steel
Size
12 7/8 in W x 17 7/8 in L x 7/8 in D
Capacity
30 cup, 1.1 oz
Color
Silver
Bakeware and Roast Pans Product Group
cupcake and Muffin Pans
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45195
Zoro #
G6012185
UPC #
706870045195
Country of Origin
United States
Dimensions
Size
12 7/8 in W x 17 7/8 in L x 7/8 in D
Overall Width
12 7/8 in
Details
Item
Mini Muffin Pan
Material
Aluminized Steel
Capacity
30 cup, 1.1 oz
Color
Silver
Bakeware and Roast Pans Product Group
cupcake and Muffin Pans
Gauge
22
Type
1.1 oz, 30 cup
Pan Style
Muffin Pan
Freezer Safe
No
NSF Certified
No
Dishwasher Safe
No
Number of Slots
30
Oven Safe
Yes
Description
Mini Muffin Pan, Gauge 22 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 1.1 oz, Color Silver, Overall Length 17 7/8 in, Overall Width 12 7/8 in, Overall Depth 7/8 in, NSF Certified No, Number of Slots 30, Pan Style Muffin Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.