Zoro Homepage

Pecan Roll Pan, 11 1/8 in W

  • Mfr # 26500

  • Zoro # G808851009


product price: $61.34
/ea

Key Features

Material
Aluminized Steel
Capacity
8.2 oz
Color
Clear
Overall Length
15 3/4 in
Overall Depth
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26500
Zoro #
G808851009
UPC #
816865020356
Country of Origin
United States

Dimensions

Overall Length
15 3/4 in
Overall Depth
1 7/8 in
Overall Width
11 1/8 in

Details

Item
Pecan Roll Pan
Material
Aluminized Steel
Capacity
8.2 oz
Color
Clear
Gauge
26 ga
Number of Slots
6
Pan Style
Muffin Pan
Freezer Safe
No
NSF Certified
No
Dishwasher Safe
No
Oven Safe
Yes

Description

Pecan Roll Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 8.2 oz, Color Clear, Overall Length 15 3/4 in, Overall Width 11 1/8 in, Overall Depth 1 7/8 in, NSF Certified No, Number of Slots 6, Pan Style Muffin Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.