Pie Pan, 8 7/8 in W, PK144
Mfr # 48110
Zoro # G008661460
product price: $297.99
/pk 144, $2.07/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Overall Depth
1 1/8 in
Gauge
29 ga
Freezer Safe
No
Oven Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48110
Zoro #
G008661460
UPC #
816865022732
Country of Origin
United States
Dimensions
Overall Depth
1 1/8 in
Overall Diameter
8 7/8 in
Details
Item
Pie Pan
Material
Aluminum
Gauge
29 ga
Freezer Safe
No
Oven Safe
Yes
NSF Certified
No
Product Type
Pie Pan
Coating
Uncoated
Perforation
Solid
Bead Closure
Closed Bead
Dishwasher Safe
No
Description
Pie Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pie Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 1 1/8 in, Gauge 29 ga, Bead Closure Closed Bead, Overall Diameter 8 7/8 in, Coating Uncoated, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.