Pie Pan, Aluminum, 9 Dia.
Mfr # 23100
Zoro # G5948765
product price: $35.99
/eaKey Features
Material
Aluminized Steel
Size
9 in dia x 1 1/2 in D
Color
Silver
Type
9 in dia
Bakeware and Roast Pans Product Group
Pie Pans
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23100
Zoro #
G5948765
UPC #
706870023100
Country of Origin
United States
Dimensions
Size
9 in dia x 1 1/2 in D
Overall Depth
1 1/2 in
Overall Diameter
10 in
Details
Item
Pie Pan
Material
Aluminized Steel
Color
Silver
Type
9 in dia
Bakeware and Roast Pans Product Group
Pie Pans
Gauge
22 ga
Product Type
Pie Pan
Oven Safe
Yes
NSF Certified
No
Dishwasher Safe
No
Freezer Safe
No
Coating
Glazed
Perforation
Solid
Bead Closure
Closed Bead
Description
Pie Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Pie Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 1 1/2 in, Gauge 22 ga, Bead Closure Closed Bead, Overall Diameter 10 in, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.