Pizza Pan, 10 1/4 in W
Mfr # 90825
Zoro # G808841864
product price: $54.39
/eaKey Features
Material
Aluminized Steel
Overall Depth
2 1/2 in
Gauge
24 ga
Bead Closure
Closed Bead
Dishwasher Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90825
Zoro #
G808841864
UPC #
816865023258
Country of Origin
United States
Dimensions
Overall Depth
2 1/2 in
Overall Width
8 1/8 in
Overall Length
10 1/4 in
Details
Item
Pizza Pan
Material
Aluminized Steel
Gauge
24 ga
Bead Closure
Closed Bead
Dishwasher Safe
No
NSF Certified
No
Oven Safe
Yes
Coating
Glazed
Perforation
Solid
Product Type
Pizza Pan
Freezer Safe
No
Description
Pizza Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Overall Length 10 1/4 in, Overall Width 8 1/8 in, Overall Depth 2 1/2 in, Gauge 24 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.