Zoro Homepage

Pizza Pan, 10 in W

  • Mfr # 49103

  • Zoro # G008850994


product price: $46.49
/ea

Key Features

Material
Anodized Aluminum
Gauge
14 ga
Overall Depth
3/8 in
Coating
Pre-Seasoned
Dishwasher Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49103
Zoro #
G008850994
UPC #
816865022879
Country of Origin
United States

Dimensions

Overall Depth
3/8 in
Overall Diameter
10 in

Details

Item
Pizza Pan
Material
Anodized Aluminum
Gauge
14 ga
Coating
Pre-Seasoned
Dishwasher Safe
No
Perforation
Solid
Product Type
Pizza Pan
NSF Certified
No
Oven Safe
Yes
Bead Closure
Closed Bead
Freezer Safe
No

Description

Pizza Pan, Material Anodized Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 3/8 in, Gauge 14 ga, Bead Closure Closed Bead, Overall Diameter 10 in, Coating Pre-Seasoned

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.