Pizza Pan, 10 in W
Mfr # 91105
Zoro # G608841859
product price: $39.79
/eaKey Features
Material
Anodized Aluminum
Gauge
14 ga
Overall Depth
1 1/2 in
Freezer Safe
No
Dishwasher Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91105
Zoro #
G608841859
UPC #
816865023333
Country of Origin
United States
Dimensions
Overall Depth
1 1/2 in
Overall Diameter
10 in
Details
Item
Pizza Pan
Material
Anodized Aluminum
Gauge
14 ga
Freezer Safe
No
Dishwasher Safe
No
Product Type
Pizza Pan
Oven Safe
Yes
Bead Closure
Closed Bead
NSF Certified
No
Coating
Pre-Seasoned
Perforation
Solid
Description
Pizza Pan, Material Anodized Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 1 1/2 in, Gauge 14 ga, Bead Closure Closed Bead, Overall Diameter 10 in, Coating Pre-Seasoned
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.