Pizza Pan, 10 in W
Mfr # 91108
Zoro # G308841845
product price: $35.59
/eaKey Features
Material
Anodized Aluminum
Gauge
14 ga
Overall Depth
1 1/2 in
Overall Diameter
10 in
Oven Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91108
Zoro #
G308841845
UPC #
816865023340
Country of Origin
United States
Dimensions
Overall Depth
1 1/2 in
Overall Diameter
10 in
Details
Item
Pizza Pan
Material
Anodized Aluminum
Gauge
14 ga
Oven Safe
Yes
Product Type
Pizza Pan
Freezer Safe
No
Bead Closure
Closed Bead
Dishwasher Safe
No
Perforation
Perforated
NSF Certified
No
Coating
Uncoated
Description
Pizza Pan, Material Anodized Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Perforated, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 1 1/2 in, Gauge 14 ga, Bead Closure Closed Bead, Overall Diameter 10 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.