Zoro Homepage

Pizza Pan, 12 1/2 in W

  • Mfr # 49128

  • Zoro # G208850992


product price: $47.49
/ea

Key Features

Material
Anodized Aluminum
Overall Depth
3/8 in
Gauge
14 ga
Overall Diameter
12 1/2 in
Bead Closure
Closed Bead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49128
Zoro #
G208850992
UPC #
816865022930
Country of Origin
United States

Dimensions

Overall Depth
3/8 in
Overall Diameter
12 1/2 in

Details

Item
Pizza Pan
Material
Anodized Aluminum
Gauge
14 ga
Bead Closure
Closed Bead
Coating
Uncoated
NSF Certified
No
Product Type
Pizza Pan
Dishwasher Safe
No
Perforation
Perforated
Freezer Safe
No
Oven Safe
Yes

Description

Pizza Pan, Material Anodized Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Perforated, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 3/8 in, Gauge 14 ga, Bead Closure Closed Bead, Overall Diameter 12 1/2 in, Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.