Zoro Homepage

Pizza Pan, 12 in W

  • Mfr # 91125

  • Zoro # G208841860


product price: $49.19
/ea

Key Features

Material
Anodized Aluminum
Overall Depth
1 1/2 in
Gauge
14 ga
Coating
Pre-Seasoned
Overall Diameter
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91125
Zoro #
G208841860
UPC #
816865023364
Country of Origin
United States

Dimensions

Overall Depth
1 1/2 in
Overall Diameter
12 in

Details

Item
Pizza Pan
Material
Anodized Aluminum
Gauge
14 ga
Coating
Pre-Seasoned
NSF Certified
No
Oven Safe
Yes
Freezer Safe
No
Bead Closure
Closed Bead
Perforation
Solid
Dishwasher Safe
No
Product Type
Pizza Pan

Description

Pizza Pan, Material Anodized Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 1 1/2 in, Gauge 14 ga, Bead Closure Closed Bead, Overall Diameter 12 in, Coating Pre-Seasoned

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.