Pizza Pan, 12 in W
Mfr # 91128
Zoro # G508841843
product price: $44.35
/eaKey Features
Material
Anodized Aluminum
Overall Depth
1 1/2 in
Gauge
14 ga
Overall Diameter
12 in
Coating
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91128
Zoro #
G508841843
UPC #
816865023371
Country of Origin
United States
Dimensions
Overall Depth
1 1/2 in
Overall Diameter
12 in
Details
Item
Pizza Pan
Material
Anodized Aluminum
Gauge
14 ga
Coating
Uncoated
Bead Closure
Closed Bead
Dishwasher Safe
No
Freezer Safe
No
Oven Safe
Yes
NSF Certified
No
Product Type
Pizza Pan
Perforation
Perforated
Description
Pizza Pan, Material Anodized Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Perforated, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 1 1/2 in, Gauge 14 ga, Bead Closure Closed Bead, Overall Diameter 12 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.