Pizza Pan, 14 in W
Mfr # 91145
Zoro # G908841832
product price: $58.45
/eaKey Features
Material
Anodized Aluminum
Overall Depth
1 1/2 in
Gauge
14 ga
Overall Diameter
14 in
Oven Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91145
Zoro #
G908841832
UPC #
816865023425
Country of Origin
United States
Dimensions
Overall Depth
1 1/2 in
Overall Diameter
14 in
Details
Item
Pizza Pan
Material
Anodized Aluminum
Gauge
14 ga
Oven Safe
Yes
Coating
Pre-Seasoned
Product Type
Pizza Pan
Bead Closure
Closed Bead
Freezer Safe
No
Perforation
Solid
NSF Certified
No
Dishwasher Safe
No
Description
Pizza Pan, Material Anodized Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 1 1/2 in, Gauge 14 ga, Bead Closure Closed Bead, Overall Diameter 14 in, Coating Pre-Seasoned
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.