Pizza Pan, 16 5/8 in W
Mfr # 49163
Zoro # G508850975
product price: $72.39
/eaKey Features
Material
Anodized Aluminum
Overall Depth
3/8 in
Gauge
14 ga
Coating
Pre-Seasoned
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49163
Zoro #
G508850975
UPC #
816865023012
Country of Origin
United States
Dimensions
Overall Depth
3/8 in
Overall Diameter
16 5/8 in
Details
Item
Pizza Pan
Material
Anodized Aluminum
Gauge
14 ga
Coating
Pre-Seasoned
NSF Certified
No
Perforation
Solid
Product Type
Pizza Pan
Oven Safe
Yes
Dishwasher Safe
No
Freezer Safe
No
Bead Closure
Closed Bead
Description
Pizza Pan, Material Anodized Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 3/8 in, Gauge 14 ga, Bead Closure Closed Bead, Overall Diameter 16 5/8 in, Coating Pre-Seasoned
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.