Zoro Homepage

Pizza Pan, 6 in W

  • Mfr # 91068

  • Zoro # G008841831


product price: $35.89
/ea

Key Features

Material
Anodized Aluminum
Gauge
14 ga
Overall Depth
1 1/2 in
Freezer Safe
No
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91068
Zoro #
G008841831
UPC #
816865023289
Country of Origin
United States

Dimensions

Overall Depth
1 1/2 in
Overall Diameter
6 in

Details

Item
Pizza Pan
Material
Anodized Aluminum
Gauge
14 ga
Freezer Safe
No
NSF Certified
No
Bead Closure
Closed Bead
Coating
Uncoated
Perforation
Perforated
Dishwasher Safe
No
Product Type
Pizza Pan
Oven Safe
Yes

Description

Pizza Pan, Material Anodized Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Perforated, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 1 1/2 in, Gauge 14 ga, Bead Closure Closed Bead, Overall Diameter 6 in, Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.