Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Popover Pan, 11 1/8 in W

  • Mfr # 26100

  • Zoro # G808851092


product price: $69.69
/ea

Key Features

Material
Aluminized Steel
Capacity
2 oz
Color
Clear
Overall Depth
2 1/2 in
Gauge
26 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26100
Zoro #
G808851092
UPC #
816865020011
Country of Origin
United States

Dimensions

Overall Depth
2 1/2 in
Overall Length
15 3/4 in
Overall Width
11 1/8 in

Details

Item
Popover Pan
Material
Aluminized Steel
Capacity
2 oz
Color
Clear
Gauge
26 ga
Number of Slots
6
Dishwasher Safe
No
Freezer Safe
No
NSF Certified
No
Pan Style
Popover Pan
Oven Safe
Yes

Description

Popover Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 2 oz, Color Clear, Overall Length 15 3/4 in, Overall Width 11 1/8 in, Overall Depth 2 1/2 in, NSF Certified No, Number of Slots 6, Pan Style Popover Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.