Zoro Homepage

Pullman Cover, 3-Strap, Fits 13x4

  • Mfr # 44645

  • Zoro # G6000206


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminized Steel
Color
Silver
Gauge
26
Bakeware and Roast Pans Product Group
Bread Pan Covers
Number of Slots
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44645
Zoro #
G6000206
UPC #
400010983773
Country of Origin
United States

Dimensions

Size
14 3/8 in W x 16 9/32 in L
Overall Width
14 3/8 in

Details

Item
Pullman Cover
Material
Aluminized Steel
Color
Silver
Gauge
26
Bakeware and Roast Pans Product Group
Bread Pan Covers
Number of Slots
3
NSF Certified
No
Freezer Safe
No
Dishwasher Safe
No
Pan Style
Pullman Bread Pan Non-Nesting Drop Cover
Oven Safe
Yes

Description

Pullman Cover, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 16 1/4 in, Overall Width 14 3/8 in, NSF Certified No, Number of Slots 3, Pan Style Pullman Bread Pan Non-Nesting Drop Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.