Pullman Cover, Single, Fits 16x4
Mfr # 44655
Zoro # G5914115
product price: $44.99
/eaKey Features
Material
Aluminized Steel
Color
Silver
Gauge
26
Bakeware and Roast Pans Product Group
Bread Pan Covers
Dishwasher Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44655
Zoro #
G5914115
UPC #
706870044655
Country of Origin
United States
Dimensions
Size
4 in W x 16 in L
Overall Width
4 5/8 in
Details
Item
Pullman Cover
Material
Aluminized Steel
Color
Silver
Gauge
26
Bakeware and Roast Pans Product Group
Bread Pan Covers
Dishwasher Safe
No
Oven Safe
Yes
Pan Style
Pullman Bread Pan Sliding Cover
NSF Certified
No
Freezer Safe
No
Number of Slots
1
Description
Pullman Cover, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 17 3/8 in, Overall Width 4 5/8 in, NSF Certified No, Number of Slots 1, Pan Style Pullman Bread Pan Sliding Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.