Pullman Pan, 3-Strap, 13x4
Mfr # 44635
Zoro # G5963553
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminized Steel
Color
Silver
Gauge
26
Bakeware and Roast Pans Product Group
Bread Pans
Dishwasher Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44635
Zoro #
G5963553
UPC #
400010983766
Country of Origin
United States
Dimensions
Size
13 23/32 in W x 15 5/8 in L x 4 in D
Overall Width
13 3/4 in
Details
Item
Pullman Bread Pan
Material
Aluminized Steel
Color
Silver
Gauge
26
Bakeware and Roast Pans Product Group
Bread Pans
Dishwasher Safe
No
NSF Certified
No
Number of Slots
3
Oven Safe
Yes
Pan Style
Pullman Bread Pan
Freezer Safe
No
Description
Pullman Bread Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 15 5/8 in, Overall Width 13 3/4 in, Overall Depth 4 in, NSF Certified No, Number of Slots 3, Pan Style Pullman Bread Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.