Pullman Pan, 3-Strap, 16x4
Mfr # 44365
Zoro # G6034716
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminized Steel
Color
Silver
Gauge
26
Bakeware and Roast Pans Product Group
Bread Pans
Oven Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44365
Zoro #
G6034716
UPC #
706870044365
Country of Origin
United States
Dimensions
Size
16 23/32 in W x 15 3/4 in L x 4 in D
Overall Width
16 3/8 in
Details
Item
Pullman Bread Pan
Material
Aluminized Steel
Color
Silver
Gauge
26
Bakeware and Roast Pans Product Group
Bread Pans
Oven Safe
Yes
Pan Style
Pullman Bread Pan
Freezer Safe
No
NSF Certified
No
Number of Slots
3
Dishwasher Safe
No
Description
Pullman Bread Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 17 3/8 in, Overall Width 16 3/8 in, Overall Depth 4 in, NSF Certified No, Number of Slots 3, Pan Style Pullman Bread Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.