Zoro Homepage

Pullman Pan, Single, 16x4

  • Mfr # 44650

  • Zoro # G7478791


product price: $44.99
/ea

Key Features

Material
Aluminized Steel
Color
Silver
Bakeware and Roast Pans Product Group
Bread Pans
Gauge
26
Overall Width
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44650
Zoro #
G7478791
UPC #
706870044655
Country of Origin
United States

Dimensions

Size
4 in W x 16 in L x 4 in D
Overall Width
4 5/8 in

Details

Item
Pullman Bread Pan
Material
Aluminized Steel
Color
Silver
Bakeware and Roast Pans Product Group
Bread Pans
Gauge
26
NSF Certified
No
Freezer Safe
No
Pan Style
Pullman Bread Pan
Oven Safe
Yes
Dishwasher Safe
No
Number of Slots
1

Description

Pullman Bread Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 16 5/8 in, Overall Width 4 5/8 in, Overall Depth 4 in, NSF Certified No, Number of Slots 1, Pan Style Pullman Bread Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.